Beli Switch Network di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Standing Network Rack 42Uatribut:
- Outside Dimensions (LxWxH)(mm): 1000x600x2055
- Inside Dimensions (LxWxH)(mm): 960x560x1935
- WEIDMULLER Switch Unmanaged Network (Saklar)atribut:
- Height (mm): 125
- Height (inch): 4.921
- Depth (mm): 29.6
- Depth (inch): 1.165
- Width (inch): 2.362
- WEIDMULLER Network Switchatribut:
- Free fall: According to IEC 60068-2-31
- GTIN (EAN): 4050120000000
- Humidity: 5 to 95 % (non-condensing)
- Operating Temperature (°C): -40 to 75
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)Deskripsi:Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.atribut:
- UNSPSC: 46171608
- Color - Motion Sensing and Dimming: White
- Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
- Coverage Angle - Motion Sensor (°): 360
- Includes: (2) Self Tapping Screw
- Installation Location - Motion Sensor: Ceiling
- Item - Motion Sensing and Dimming: Motion Sensor
- Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
- Standards: Title 24 Compliant; UL and cUL Listed
- Time Delay - Motion Sensor: 45sec to 25min
- Time Delay Adjustment Method - Motion Sensor: Adjustable
- Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
- Trend Networks Network VerificatorDeskripsi:- Provide proof of performance to your clients with PDF reports.- TREND AnyWARE app - Send reports from anywhere.- Network traffic performance test to IEEE802.3ab standard.- Cable tracing - Port blink to visually trace cables.- Displays port ID of LLDP/CDP - Eliminate manual cable tracing.- Copper cable testing - Wiremap and distance to fault using TDR.- Fibre cable testing - optical power indication. (SFPs required)- PoE - Power over Ethernet verification with voltage.atribut:
- No. of Jobs: Max. 50
- No. of Stored Test: Max. 5000
- Max. Length (m): 181
- Battery Life (hour): 5
- Dimensions per Handset (mm): 175x80x40
- Maximum Length (ft): 593
- Phoenix Contact Network IsolatorDeskripsi:Passive network isolator for electrical isolation in Ethernet networks. This protects Ethernet devices from potential differences of up to 4 kV. Can be used for transmission speeds of up to 1 Gbps. Possible to connect two RJ45 plugs.
- ABB Network AnalyzerDeskripsi:M1M 12 Modbus Power meterM1M 12 is a multi-function meter with Modbus communication protocol
- Totolink 5-Port Gigabit Ethernet SwitchDeskripsi:S505G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S505G not only increases the speed of your network server,but also make Gigabit to the desktop a reality.Generally, S505G is a high performance solution foryour home or office network.Package Contents:S505G Desktop Switch x1, Power Adapter, Quick Installation Guide x1atribut:
- MAC Address Learning: Auto-Learning, Auto-Aging
- Mac Address Table: 2K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Transmission Method: Store and forward
- Backup Bandwidth (Gbps): 10
- LED: 1x Power, 5x LANs
- Dimensions (LxWxH) (mm): 132x75x25
- Interface: 5x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- Power Supply (V/A): DC 9/0.5
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- JAKEMY Crimping Tool (Tang Crimping)Deskripsi:Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
- Totolink 8-Port Gigabit Destkop SwitchDeskripsi:S808G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S808G not only increases the speed ofyour network server, but also make Gigabit tothe desktop a reality.Generally, S808G is a high performance solution foryour home or office network.Package Contents:S808G Desktop Switch x1, Power Adapter, Quick Installation Guide x1atribut:
- MAC Address Learning: Auto-learning, auto-aging
- Mac Address Table: 4K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Transmission Method: Store and forward
- Backup Bandwidth (Gbps): 16
- LED: 1x Power, 8x LANs
- Dimensions (LxWxH) (mm): 132x75x25
- Interface: 8x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- Power Supply (V/A): DC 9/0.5
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- Qnap 5-Bay Network Attached StorageDeskripsi:TBS-h574TX Make your creativity bloom with the lightning-fast Thunderbolt 4 All-Flash NASbookDesigned for film sets, small studios, small-scale video production teams and SOHO users, the compact TBS-h574TX Thunderbolt 4 all-flash NASbook elevates video production for optimum productivity. It packs high-speed I/O and Intel Core performance required by video production, allowing creators using Mac or Windows to enjoy the smoothest experience ever in real-time video editing, large file transfer, video transcoding, and backup. The TBS-h574TX, as the bridge between pre-production and post-production, takes video projects and team collaboration to the next level. The TBS-h574TX runs the ZFS-based QuTS hero operating system that ensures data integrity. You can also switch to QTS operating system based on your needs.atribut:
- Buttons: Status, USB copy, Reset
- CPU Architecture: 64-bit x86
- Dimensions (HxWxD) (mm): 60x215x199 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model)
- Drive Bay: 5x E1.S up to 15mm (5x PCIe Gen3 x2) Pre-install adapter to support M.2 2280 for each slots
- Drive Compatibility: E1.S or M.2 2280 PCIe NVMe
- Flash Memory (GB): 5 (Dual boot OS protection)
- Form Factor: Set-top design
- LED Indicators: Status, USB copy, SSD 1-5
- Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 1500
- Operating Temperature (°C): 0 to 40
- Power Consumption: Operating Mode, Typical (W): 46
- Power Supply Unit (W): 120 Adapter (19VDC output @100-240VAC input)
- System Warning: Buzzer
- fan: System fan: 2x 40mm; CPU fan: 1x 75mm
- SIEMENS Switch IE Managed - SCALANCE X208 (Saklar)Deskripsi:SCALANCE X208, managed IE switch, 8x 10/100 Mbit/s RJ45 ports, LED diagnostics, error-signaling contact with set button, redundant power supply, PROFINET IO device, network management, Redundancy Manager integrated, incl. electron. manual on CD-ROM, C-PLUG optionalatribut:
- Product Type Designation: SCALANCE X208
- Transfer Rate (Mbit/s): 10, 100
- Type of Electrical Connection for Signaling Contact: 2-pole terminal block
- Type of Electrical Connection for Power Supply: 4-pole terminal block
- Supply Voltage/1/Rated Value (V): 18 ... 32
- Consumed Current/1/Maximum (A): 0.185
- Dimensions (WxHxD) (mm): 60x125x124
- Net Weight (kg): 0.78
- Power Loss (W): 3.84 (1/Rated Value)
- Qnap 8-Bay Network Attached StorageDeskripsi:TVS-h874 Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applicationsWith an Intel Core multicore-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h874 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h874 delivers an ideal NAS solution. The high-performance TVS-h874 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE/10GbE connectivity for high-speed virtualization network environments.atribut:
- Buttons: Power, Reset, USB Copy
- CPU Architecture: 64-bit x86
- Dimensions (HxWxD) (mm): 180.2x329.3x279.6 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model)
- Drive Bay: 8x 3.5-inch SATA 6Gb/s, 3Gb/s
- Drive Compatibility: 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives
- Encryption Engine: (AES-NI)
- Flash Memory (GB): 5 (Dual boot OS protection)
- Form Factor: Tower
- LED Indicators: HDD 1-8, Status, LAN, USB port, M.2 port
- Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 3500
- Maximum Memory (GB): 64 ( 2x 32)
- Memory Slot: 2 x SODIMM DDR4
- Operating Temperature (°C): 0 to 40
- Power Supply Unit (W): 350 (PWR-PSU-350W-DT01) @100-240V
- System Warning: Buzzer
- fan: System fan: 2x 120mm, 12VDC; CPU fan: 1x 60mm, 12VDC
Daftar Harga Switch Network Terbaru November 2026
| KRISBOW Standing Network Rack 42U | Rp9.999.900 |
| WEIDMULLER Switch Unmanaged Network (Saklar) | Rp12.999.900 |
| Ideal Network SignalTEK NT with Touchscreen | Rp85.999.900 |
| WEIDMULLER Network Switch | Rp7.599.900 |
| SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya) | Rp6.399.900 |
| Trend Networks Network Verificator | Rp91.999.900 |
| Hikvision Fixed Bullet Network Camera (Kamera Pengawas) | Rp579.900 |
| Phoenix Contact Network Isolator | Rp3.799.900 |
| ABB Network Analyzer | Rp6.499.900 |
| Totolink 5-Port Gigabit Ethernet Switch | Rp279.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/rdP104593985-2.jpg)


/4uP109631174-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Bullet%20Network%20Camera%20(Kamera%20Pengawas)/i3P107804651-2.jpg)



/4oP108488168-1.jpg)

/iiP104609666-8.jpg)



/9cP105196336-1.jpg)

/cbP104594443-8.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)